Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205345

MPN #: OBHW1000

OZ Lifting Products Electric Builder's Hoist, 1000 lb. Capacity, 90' Lift, 37 FPM, 115V

Product Description
The Electric Builder's Hoist by OZ Lifting Products combines power with flexibility, offering a substantial 1000 lb. lifting capacity. This advanced hoist can be operated using either a wired pendant or a user-friendly wireless remote, providing maximum convenience and control. With a 2 1/2 hp motor and a 360-degree swivel hook, it ensures efficient and versatile lifting operations. The compact design, dynamic braking system, and built-in upper and lower limit switches enhance safety and stability. Ideal for industrial settings, the OBHW1000 runs on a standard 115V power source and holds CE and FCC certifications, guaranteeing exceptional performance and safety.

1000 lb. Electric Builder's Hoist with 90 ft of lift including OBHWA-T500 wireless adapter

Features:
  • Lightweight and compact design for convenient mounting
  • Automatic shut-off when rope reaches limit arm
  • Dynamic and mechanical brake provides instant, safe braking
  • Upper and lower limit switches for additional safety
  • Sensor arm for motor shut-off to prevent reverse winding
  • Galvanized wire rope with 360-degree weighted swivel hook includes safety latch
  • Quick-release pendant and power cords
  • Standard 115V power source-compatible
  • Individual serial number and test certificate
  • Choose between a standard corded pendant (OBH) for easy operation or a wireless remote (OBHW) for added versatility and freedom of movement


PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10-1/2 in
Height28-1/2 in
Weight Capacity1000 lbs
Weight73 lbs
Control Cord Length65 ft
Head Room28-1/2 in
Lift90 ft
Lift Speed37 ft/min

Product Details

Assembly RequiredYes
TypeElectric Builder's Hoist
Horsepower2-7/16 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Phase1
Chain Falls1
Manufacturers Part NumberOBHW1000
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC