Ideal Warehouse Electric Pallet Truck Checklist Caddy 70-1073
|
Questions & Answers (0)
Product Description
Checklist Caddy helps promote Forklift Operator Safety.
Forklift Checklist Caddy includes 75 sets of two-part carbonless forms that ensure that one copy remains in the truck at all times when the other is handed to the supervisor each shift. Checklist log helps ensure the proper flow of communication on safety or maintenance issues and helps meet OSHA compliance for pre-operational inspections. Each caddy comes in a hard plastic case that can be mounted inside the driver's compartment for easy access and protection. One pen with plastic attachment wire is also included.
Forklift Checklist Caddy includes 75 sets of two-part carbonless forms that ensure that one copy remains in the truck at all times when the other is handed to the supervisor each shift. Checklist log helps ensure the proper flow of communication on safety or maintenance issues and helps meet OSHA compliance for pre-operational inspections. Each caddy comes in a hard plastic case that can be mounted inside the driver's compartment for easy access and protection. One pen with plastic attachment wire is also included.
PRICE
$52.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 4-1/4 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Style | Checklist Caddy |
| Type | Electric Pallet Truck |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 70-1073 |
| Accessory Type | Logs & Checklist Caddies |
| Brand | Ideal Warehouse Innovations, Inc. |