Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3147430

MPN #: EPFC-CB-15

Electric Powered Counter Balanced Floor Crane, 1500 lb. Retracted Capacity

Product Description
Fully powered shop cranes (power hoist & power in/out boom) for moving loads quickly, easily, and safely. 24V DC drive and lift motor handles heavy-duty jobs. The ergonomic handle features an easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The powered shop crane has two (2) 12V batteries, an integral battery charger, and a battery level gauge. Batteries capable of 3-4 hour operation at full charge, with up to 8 hours when used intermittently. Features also include poly-on-steel steer and load wheels and a rigid hook with safety latch.Features:
  • Counter balance design for heavy lifting
  • Fixed legs for constant size
  • Emergency reverse belly switch instantly reverses direction
  • Stand up user design for quick action
  • Maximum Height - Crane Extended (in.): 110
  • Lift Range - Retracted (in.): 44-1/4
  • Lift Range - Extended (in.): 97
  • Drive Motor: DC24V / 0.7KW
  • Lift Motor: DC24V / 2KW
  • Battery (quantity): 2
  • Battery Type: 12V
  • Battery Charger: 24V / 12 amp
  • Battery Charger Power Cord: 115V AC
  • Minimum Service Per Charge (hrs.): 8
  • Lift Speed w/o Load (sec): 0.7
  • Lift Speed w/ Load (sec): 0.5
  • Lower down speed w/o load (sec): 0.25
  • Lower down speed w/ Load (sec): 0.75
  • Travel speed w/o load (mph): 2.8
  • Travel speed w/load (mph): 2.18
PRICE
$14,619.00

This product will be restocked by Dec 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length107-1/2 in
Width33-7/8 in
Height68-3/8 in
Weight Capacity400/1500 lbs
Weight1598 lbs
Boom Height62-1/4 in
Retracted Weight Capacity1500 lbs
Extended Weight Capacity400 lbs
Load Wheel Diameter7 in
Boom Length44-1/4 to 97 in
Steer Wheel Diameter10 in

Product Details

Assembly RequiredNo
ColorYellow
Wheel Type(2) Rigid
MaterialSteel
Manufacturers Part NumberEPFC-CB-15
BrandVestil

Warranty

Warranty1 Year yr