This Counter Balanced Floor Crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a manual hydraulic hand pump. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs. This makes the unit easier to maneuver and allows the crane to reach tight, hard to reach areas. Counterbalance included. Welded steel construction. 2,000 lb capacity. 34"H to 96"H adjustable range.
Counter Balanced Floor Crane CBFC-2000 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,269.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 159-1/8 in |
| Width | 29 in |
| Height | 62-3/8 in |
| Lowered Height | 15 in |
| Raised Height | 96 in |
| Weight Capacity | 2000 lbs |
| Weight | 2356 lbs |
| Boom Height | 15 to 96 in |
| Retracted Weight Capacity | 2000 lbs |
| Extended Weight Capacity | 1000 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 53.5 to 77.5 in |
| Steer Wheel Diameter | 6 in |
Product Details
| Color | Blue |
| Material | Steel |
| Description | Counter Balanced Floor Crane |
| Manufacturers Part Number | CBFC-2000 |
| Brand | Vestil |