Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114623

MPN #: PE40M3N02A

BVA Hydraulic Electric Pump, 1 HP, 2 Gallon, 3 Way/3 Position Manual Valve

Product Description
  • Quiet operation meets OSHA regulations (80dBA)
  • 2 speed operation allows for faster cylinder advance
  • Full load starting capacities
  • Internal filter keeps contamination from damaging pump
  • Rugged durable design meets the demands of industrial applications
  • Precision components to minimize wear and improve overall dependability
  • Designed to minimize the number of moving parts and maximize overall pump efficiency
  • Available in 3-way or 4-way configuration
  • Ideal for on site construction as well as maintenance


PRICE
$5,979.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.5
Width12.75
Height19.625

Product Details

Horsepower1
Oil Capacity2 Gallon
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberPE40M3N02A
BrandBVA Hydraulics
Oil Capacity (In³)462 in