- Light Weight and compact design
- 120 VAC 50/60 HZ Universal Motor, starts under full load
- 10', 24 VAC pendant control for safety
- For use with generators or extension cords
- Weight 37 LBS with oil
- Optional solenoid valve
- External pressure adjustment is available
- 3 Way 2 Positional Dump Valve
BVA Hydraulic Electric Pump, 1 HP Universal, 1 Gallon, 2 Way/2 Position Dump Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,689.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.44 |
| Width | 8.07 |
| Height | 12.99 |
Product Details
| Horsepower | 1 |
| Oil Capacity | 1 Gallon |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PU20DMP01B |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 231 in |