Lockout Kits
Availability
Type
Brand
Length
Material
Height
Color
Price
Related Products
The Master Lock Thermoplastic Safety Padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide plastic orange body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter metal shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked. Features: 1-1/2in (38mm) wide, 1-3/4in (44mm) tall Thermoplastic orange body, shackle with 1-1/2in (38mm) clearance Designed ...
The Master Lock Thermoplastic Safety padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide, 3in (75mm) tall thermoplastic black body and a 1-1/2in (38mm) tall metal shackle. Designed specifically for safety lockout/tagout applications, padlock is key retaining to ensure that padlock is not left unlocked and the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site customization. Features: Thermoplastic Safety Padlock ...
The Master Lock Thermoplastic Safety Padlock features a 1-3/8in (35mm) wide plastic black body and a 3in (76mm) tall, 3/16in (5mm) diameter Marine grade 316 stainless steel shackle for superior corrosion resistance. Ideal for corrosive environments, lock body stands up to chemicals, temperature extremes and is UV stable. Designed exclusively for Lockout/Tagout applications the durable, lightweight, lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked. Features: 3/16in (4.76mm) diameter ...
The Master Lock Thermoplastic Safety padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide, 3in (75mm) tall thermoplastic yellow body and a 3in (76mm) tall metal shackle. Designed specifically for safety lockout/tagout applications, padlock is key retaining to ensure that padlock is not left unlocked and the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site customization. Features: Thermoplastic Safety Padlock ...
Features Plastic shackle helps prevent electrocution and arc flashing, also prevents electrical current from shackle to key All components are non-sparking and non-magnetic - plastic, copper, brass 1-1/2" (3.8cm) wide 1-3/4" (4.4cm) tall Zenex™ black body, plastic shackle w/1-1/2" (3.8cm) clearance Designed exclusively for Lockout/Tagout applications Durable, lightweight, non-conductive Zenex™ lock body Compliance with OSHA "one employee, one lock, one key" directive Key retaining-ensures that padlock is not left unlocked Keyed different 6-pin tumbler cylinder