Zing Padlock Cabinet with Clear Window, 84 Padlock Capacity, 15-1/2"W x 5-1/2"D x 23"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Padlock cabinets store and organize lockout padlocks. The cabinet is made from durable powder-coated steel with a clear plastic window. The interior of the cabinet features 42 hooks for storing padlocks. The cabinet measures 23"H x 15-1/2"W x 5-1/2"D and stores up to 84 locks.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 5-1/2 in |
| Height | 23 in |
Product Details
| Type | Lockout Padlock Station |
| Includes | 42 Hooks |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Description | Padlock Cabinet |
| Color | Red |
| Manufacturers Part Number | 7338 |
| Brand | Zing |