Master Lock® Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Equipped with safety hasps, tags, plastic padlocks, and a premier assortment of electrical lockout devices, this lockout station holds everything needed for electrical lockout. The station comes marked 'Lockout Station' in English, with Spanish and French labels included for optional application. Designed for departmental lockout needs, the station includes 8 hanger clips that each hold 2 lockout padlocks or hasps, and holes at the bottom offer a place for pegs or hooks to hang bulky devices. Durable construction helps ensure long life in manufacturing facilities. The covered station keeps out dust and grime and can be locked with a combination padlock to limit access if needed. The station measures 23.5 in wide x 15.5 in tall x 4.5 in deep (596mm x 393mm x 114mm).
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 5-1/2 in |
| Weight | 12 lbs |
Product Details
| Number of Padlocks | 6 |
| Type | Lockout Station |
| Padlock Capacity | 3 |
| Color | Yellow |
| Number of Tags | 12 |
| Material | Thermoplastic /Steel |
| Description | Lockout Station |
| Package Quantity | 1 |
| Manufacturers Part Number | S1850E410PRE |
| Number of Breaker Lockouts | 7 |
| Number of Hasps | 3 |
| Brand | Master Lock |