Voice & Data Plates
Availability
Shape
Brand
For Use With
Made In The USA
Depth
Material
Width
Height
Type
Finish
Mounting Location
Color
Price
Related Products
Sunlite® 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. Features: Certifications: UL Listed Standard 2-gang size Width: 3/16"W Height: 4-5/8"H Depth: 4-5/8"D
Whether you're building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle plate, Sunlite's® got you covered. This single gang duplex receptacle plate features a smooth surface with rounded edges on top of being dust resistant. If you're looking for a clean designed duplex receptacle plate that blends well with a large variety of interior designs, look no further. UL Listed.
Leviton 80601-I 1-Gang Decora/Gucci Device Decora Wallplate, Midway Size Specifications: 1-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Leviton 80405-E 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate Specifications: 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate Standard Size Thermoset Device Mount.
Cortech USA TPSS, High Security Single Switch Cover Plate, W/Hardware Cortech USA TPSS, High Security Single Switch Cover Plate, W/Hardware