Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166759

MPN #: 40896-NS

Sunlite® Receptacle Duplex Wall Plate, 2-Gang, Almond, Pack of 12

Product Description
Sunlite® 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws.

Features:
  • Certifications: UL Listed
  • Standard 2-gang size
  • Width: 3/16"W
  • Height: 4-5/8"H
  • Depth: 4-5/8"D


PRICE
$15.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/16 in
Height4-1/2 in

Product Details

TypeReceptacle Wall Plate
MaterialPlastic
Package Quantity12
DescriptionReceptacle Duplex Wall Plate
ColorBrown
Manufacturers Part Number40896-NS
Gangs2
BrandSunlite