Take 15% off your entire order!

Offer applied at checkout

Quick Cable 504503-010 EPDMSteel Covered Clamps, 1/2" Diameter, 10 Pcs

Quick Cable 504503-010 EPDMSteel Covered Clamps, 1/2" Diameter, 10 Pcs

Item #: WBB1149707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 504503-010 EPDMSteel Covered Clamps, 1/2" Diameter, 10 Pcs

Features:
  • Heat Shrink FlexTube
  • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
  • Remains flexible after shrink
  • Offered in red, black & clear
  • Clear tube permits visual inspection for easy maintenance and trouble shooting
  • Conforms to DOD MilDTL230°/4 Class 2 specifications

Product Specifications

  • PACKAGE QUANTITY10 PCS/Bag
  • DESCRIPTIONEpdm Steel Covered Clamps
  • CONSTRUCTIONZinc
  • WIDTH5/8"
  • MANUFACTURERS PART NUMBER504503-010
  • BRANDQuick Cable
  • DIAMETER1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 504509-010 EPDMSteel Covered Clamps, 1-1/4" Diameter, 10 Pcs

Item #: B1149742

Not Yet Rated

Usually ships in 4 to 7 days

$18.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 504503-010 EPDMSteel Covered Clamps, 1/2" Diameter, 10 Pcs

Quick Cable 504503-010 EPDMSteel Covered Clamps, 1/2" Diameter, 10 Pcs

Item #: WBB1149707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant