Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive Zinc alloy and Bronze.
L.H.Dottie® Bare Ground Clamp, Pressure Cast, Brass Plated, 1/2"-1, 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 |
| Size | 1/2 - 1 in |
Product Details
| Type | Ground Clamp |
| Finish | Brass Plated |
| Package Quantity | 25 |
| Description | 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp |
| Manufacturers Part Number | 20B |
| Brand | L.H.Dottie |