Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4320-050N Flag Connector Crimp Negative, 2/0 Gauge, 50 Pcs

Quick Cable 4320-050N Flag Connector Crimp Negative, 2/0 Gauge, 50 Pcs

Item #: WBB1149172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$389.55 up to 27% OFF

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 4320-050N Flag Connector Crimp Negative, 2/0 Gauge, 50 Pcs

Features:
  • Standard Cable Ties
  • UL listed & meets applicable Mil. Spec
  • Temp range 4° to 18°F (4° to 8°C)
  • Black ties are UV stabilized for long life
  • Factory sealed bags to ensure product longevity

Product Specifications

  • GAUGE2/0 Gauge
  • PACKAGE QUANTITY50 PCS/Bag
  • DESCRIPTIONFlag Connector Crimp Negative
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER4320-050N
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4320-050P Flag Connector Crimp Positive, 2/0 Gauge, 50 Pcs

Item #: B1149273

Not Yet Rated

Usually ships in 4 to 7 days

$282.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4320-050N Flag Connector Crimp Negative, 2/0 Gauge, 50 Pcs

Quick Cable 4320-050N Flag Connector Crimp Negative, 2/0 Gauge, 50 Pcs

Item #: WBB1149172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant