Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4260-005N Left Elbow Negative Connector, 250MCM, 5 Pcs

Quick Cable 4260-005N Left Elbow Negative Connector, 250MCM, 5 Pcs

Item #: WBB1149298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.10 up to 21% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 4260-005N Left Elbow Negative Connector, 250MCM, 5 Pcs

Features:
  • Miniature and Intermediate Cable Ties
  • UL listed & meets applicable Mil. Spec
  • Temp range 4° to 18°F (4° to 8°C)
  • Black ties are UV stabilized for long life
  • Factory sealed bags to ensure product longevity

Product Specifications

  • GAUGE250MCM
  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONLeft Elbow Negative Connector
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER4260-005N
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4260-005P Left Elbow Positve Connector, 250MCM, 5 Pcs

Item #: B1147328

Not Yet Rated

Usually ships in 4 to 7 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4260-005N Left Elbow Negative Connector, 250MCM, 5 Pcs

Quick Cable 4260-005N Left Elbow Negative Connector, 250MCM, 5 Pcs

Item #: WBB1149298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant