Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5020-050P Straight Clamp Positive, 2/0 Gauge, 50 Pcs

Quick Cable 5020-050P Straight Clamp Positive, 2/0 Gauge, 50 Pcs

Item #: WBB1149319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$417.16 up to 28% OFF

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5020-050P Straight Clamp Positive, 2/0 Gauge, 50 Pcs

Features:
  • Standard Blade Fuses
  • Up to 32 volt usage
  • Electrical system protection
  • Assorted fuse styles
  • Various amp or load fuses

Product Specifications

  • GAUGE2/0 Gauge
  • PACKAGE QUANTITY50 PCS/Bag W/COMP NUT & FSNRS
  • DESCRIPTIONStraight Clamp
  • TYPEPositive
  • CONSTRUCTIONTin Plated Copper
  • MANUFACTURERS PART NUMBER5020-050P
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 406320-050P Positive Straight Clamp, 2/0 Gauge, 50 Pcs

Item #: B1150352

Not Yet Rated

Usually ships in 4 to 7 days

$248.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5020-050P Straight Clamp Positive, 2/0 Gauge, 50 Pcs

Quick Cable 5020-050P Straight Clamp Positive, 2/0 Gauge, 50 Pcs

Item #: WBB1149319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant