Take 15% off your entire order!

Offer applied at checkout

Quick Cable 164148-025 Gardian Solderless Female Disconnect, 22-18 Gauge, 25 Pcs

Quick Cable 164148-025 Gardian Solderless Female Disconnect, 22-18 Gauge, 25 Pcs

Item #: WBB1149571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.80 up to 17% OFF

Minimum Quantity: 4

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 164148-025 Gardian Solderless Female Disconnect, 22-18 Gauge, 25 Pcs

Features:
  • Standard Battery Cable
  • PVC Insulation resists abrasion, fuel, oil, acid and salt
  • Insulation is flame retardant
  • Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
  • Rated 60V
  • Meets AWG specifications
  • Copper conductor for maximum conductivity

Product Specifications

  • GAUGE22-18 Gauge
  • STUD/TAB SIZE0.250
  • PACKAGE QUANTITY25 PCS/Bag
  • DESCRIPTIONGardian Solderless Female Disconnect
  • CONSTRUCTIONPolyolefin
  • MANUFACTURERS PART NUMBER164148-025
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 164153-025 Gardian Solderless Male Disconnect, 22-18 Gauge, 25 Pcs

Item #: B1146953

Not Yet Rated

Usually ships in 4 to 7 days

$11.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 164148-025 Gardian Solderless Female Disconnect, 22-18 Gauge, 25 Pcs

Quick Cable 164148-025 Gardian Solderless Female Disconnect, 22-18 Gauge, 25 Pcs

Item #: WBB1149571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant