Take 15% off your entire order!

Offer applied at checkout

Gardner Bender AMT-5121 Butt Splice, Solder Heat Shrink, 22-18 Awg - 5 pk.

Gardner Bender AMT-5121 Butt Splice, Solder Heat Shrink, 22-18 Awg - 5 pk.

Item #: WBB524698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Butt Splice, Solder Heat Shrink, 22-18 Awg - 5 pk.

Features
  • Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated.
  • Insulates and protects connections from wire pullout, moisture intrusion and abrasion.
  • Heat-activated adhesive melts and flows to create a seal.
  • Resists salt water, oil, gasoline and other environmental contaminants.
  • Rated at 600 Volt Max.
  • Temperature rating: 221 °F (105 °C).

Product Specifications

  • PRODUCT FAMILYWaterproof
  • PACKAGE QUANTITY5
  • RATING600 Volts
  • COLORRed
  • WIRE RANGE#22 - #18 AWG
  • MANUFACTURERS PART NUMBERAMT-5121
  • BRANDGardner Bender®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender AMT-5123 Butt Splice, Solder Heat Shrink, 16-14 Awg - 5 pk.

Item #: B524699

Not Yet Rated

Usually ships in 3 to 6 days

$5.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender AMT-5121 Butt Splice, Solder Heat Shrink, 22-18 Awg - 5 pk.

Gardner Bender AMT-5121 Butt Splice, Solder Heat Shrink, 22-18 Awg - 5 pk.

Item #: WBB524698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant