Take 15% off your entire order!

Offer applied at checkout

Gardner Bender TK-806 100 Piece Terminal Kit w/Reusable Storage Case

Gardner Bender TK-806 100 Piece Terminal Kit w/Reusable Storage Case

Item #: WB236395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender TK-806 100 Piece Terminal Kit w/Reusable Storage Case

Features
  • Ring and Spade Terminals
  • Butt Splices
  • Male and Female Disconnects
  • 22-10 AWG

Product Specifications

  • WIDTH INCHES5.88
  • LENGTH INCHES5.25
  • PACKAGE QUANTITY100
  • HEIGHT INCHES1.25
  • COLORAssorted
  • WIRE RANGE#22 - #10 AWG
  • MANUFACTURERS PART NUMBERTK-806
  • BRANDGardner Bender®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 75-106 Ring Terminal, 12-10 Awg, Stud Size 8-10, Yellow - 50 pk.

Item #: B524605

Not Yet Rated

Usually ships in 3 to 6 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender TK-806 100 Piece Terminal Kit w/Reusable Storage Case

Gardner Bender TK-806 100 Piece Terminal Kit w/Reusable Storage Case

Item #: WB236395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant