Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160275-100 PVC Solderless Pin Terminal

Quick Cable 160275-100 PVC Solderless Pin Terminal

Item #: WBB1149906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.36 up to 14% OFF

Minimum Quantity: 3

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160275-100 PVC Solderless Pin Terminal

Features:
  • Premium Nylon Spade Double Crimp
  • Designed for heavy duty applications and superior performance for extreme vibration and moisture
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • 3 part construction contains

Product Specifications

  • STUD/TAB SIZE0.075
  • PACKAGE QUANTITY100 PCS/Bag
  • DESCRIPTIONSolderless Pin Terminal
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160275-100
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160475-100 PVC Solderless Pin Terminal

Item #: B1149967

Not Yet Rated

Usually ships in 4 to 7 days

$14.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160275-100 PVC Solderless Pin Terminal

Quick Cable 160275-100 PVC Solderless Pin Terminal

Item #: WBB1149906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant