Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160205-2010 PVC Solderless Ring Terminal, 1/4 Stud

Quick Cable 160205-2010 PVC Solderless Ring Terminal, 1/4 Stud

Item #: WBB1149922

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.77 up to 84% OFF

Minimum Quantity: 14

Price: $2.76

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160205-2010 PVC Solderless Ring Terminal, 1/4 Stud

Features:
  • Nylon Solderless Insulated Female Disconnect
  • Designed for heavy duty applications and superior performance
  • Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
  • Serrated barrel for greater wire retention/pullout strength
  • Operating temperature range from -67° to 22°F (-55#176; to 10°C)
  • Rated 300V
  • UL/CSA listed where applicable

Product Specifications

  • STUD/TAB SIZE1/4
  • PACKAGE QUANTITY10 PCS/Bag
  • DESCRIPTIONSolderless Ring Terminal
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160205-2010
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160207-2010 PVC Solderless Ring Terminal, 3/8 Stud

Item #: B1150107

Not Yet Rated

Usually ships in 4 to 7 days

$2.91

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160205-2010 PVC Solderless Ring Terminal, 1/4 Stud

Quick Cable 160205-2010 PVC Solderless Ring Terminal, 1/4 Stud

Item #: WBB1149922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant