Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 20-107 Ring Terminal, 12-10awg, 12-1/4 Stud, Yellow - 14 pk.

Gardner Bender 20-107 Ring Terminal, 12-10awg, 12-1/4 Stud, Yellow - 14 pk.

Item #: WBB524631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.39

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ring Terminal, 12-10awg, 12-1/4 Stud, Yellow - 14 pk.

Features
  • Quick and reliable crimp-type wire connections.
  • Color-coded by wire gauge size.
  • Available in a variety of packaging options and stud sizes.
  • Rated at 600 Volt Max.
  • Temperature rating: 167 °F (75 °C).

Product Specifications

  • PRODUCT FAMILYRing Terminals
  • STUD SIZE12 - 1/4"
  • PACKAGE QUANTITY14
  • RATING600 Volts
  • COLORYellow
  • WIRE RANGE#12 - #10 AWG
  • MANUFACTURERS PART NUMBER20-107
  • BRANDGardner Bender®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 20-106 Ring Terminal, 12-10awg, 8-10 Stud, Yellow - 14 pk.

Item #: B524603

Not Yet Rated

Usually ships in 3 to 6 days

$1.43

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 20-107 Ring Terminal, 12-10awg, 12-1/4 Stud, Yellow - 14 pk.

Gardner Bender 20-107 Ring Terminal, 12-10awg, 12-1/4 Stud, Yellow - 14 pk.

Item #: WBB524631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant