Take 15% off your entire order!

Offer applied at checkout

Quick Cable 506712-001 48" Clear Heat-Shrink SpliceTube, 5/16" Diameter, 1 Pc

Quick Cable 506712-001 48" Clear Heat-Shrink SpliceTube, 5/16" Diameter, 1 Pc

Item #: WBB1147407

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.10 up to 92% OFF

Minimum Quantity: 10

Price: $4.22

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 506712-001 48" Clear Heat-Shrink SpliceTube, 5/16" Diameter, 1 Pc

Features:
  • Safety Wall Signage
  • Three sets of signs for different industry groups
  • All signs available separately
  • All signs 17" x 7" (43 cm x 18 cm) except for Exit and No Exit 7" x 7" (18 cm x 18 cm)
  • 4 corner holes for easy mounting
  • Durable, impact resistant plastic, noncorroding
  • See OSHA 1926.441 & 1910.173

Product Specifications

  • EXPANDED DIA.5/16"
  • PACKAGE QUANTITY1 STICK
  • DESCRIPTIONClear Heat-Shrink SpliceTube
  • COLORClear
  • MANUFACTURERS PART NUMBER506712-001
  • SHRUNK DIA.5/64"
  • BRANDQuick Cable
  • USE WITH18 - 8 Ga.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 126401-2001 Terminal Protective Caps, 50 Amp,2001

Item #: B1150811

Not Yet Rated

Usually ships in 4 to 7 days

$3.21

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 506712-001 48" Clear Heat-Shrink SpliceTube, 5/16" Diameter, 1 Pc

Quick Cable 506712-001 48" Clear Heat-Shrink SpliceTube, 5/16" Diameter, 1 Pc

Item #: WBB1147407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant