Take 15% off your entire order!

Offer applied at checkout

Quick Cable 7780-005 Battery Jumper Cable, 8" Long, 5 Pcs

Quick Cable 7780-005 Battery Jumper Cable, 8" Long, 5 Pcs

Item #: WBB1149859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.22 up to 17% OFF

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 7780-005 Battery Jumper Cable, 8" Long, 5 Pcs

Features:
  • MAX Copper Lugs Brazed Seam Butt Splice
  • Serrated barrel increases pullout strength
  • Ideally suited for solder dipping applications
  • May be soldered or crimped
  • 100% copper, tin plated

Product Specifications

  • PACKAGE QUANTITY5 PCS/BX
  • DESCRIPTIONBattery Jumper Cable
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER7780-005
  • LENGTH8"
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 7786-005 Battery Jumper Cable, 8" Long, 5 Pcs

Item #: B1149598

Not Yet Rated

Usually ships in 4 to 7 days

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 7780-005 Battery Jumper Cable, 8" Long, 5 Pcs

Quick Cable 7780-005 Battery Jumper Cable, 8" Long, 5 Pcs

Item #: WBB1149859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant