Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5660-005B Black Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Quick Cable 5660-005B Black Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Item #: WBB1149852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.54 up to 14% OFF

Minimum Quantity: 8

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5660-005B Black Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Features:
  • MAX Copper Lugs Straight Tin Plated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

Product Specifications

  • EXPANDED DIA.3/8"
  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONBlack Double Wall Heat Shrink
  • COLORBlack
  • MANUFACTURERS PART NUMBER5660-005B
  • SHRUNK DIA.1/8"
  • BRANDQuick Cable
  • USE WITH8 - 6 GA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5660-005C Clear Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Item #: B1149853

Not Yet Rated

Usually ships in 4 to 7 days

$6.50

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5660-005B Black Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Quick Cable 5660-005B Black Double Wall Heat Shrink, 3/8" Expanded Diameter, 5 Pcs

Item #: WBB1149852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant