Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160288-025 PVC Solderless T Tap Connector .250, 16-14 Gauge, 25 Pcs

Quick Cable 160288-025 PVC Solderless T Tap Connector .250, 16-14 Gauge, 25 Pcs

Item #: WBB1149565

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.11 up to 17% OFF

Minimum Quantity: 10

Price: $4.22

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160288-025 PVC Solderless T Tap Connector .250, 16-14 Gauge, 25 Pcs

Features:
  • Gardian Solderless Female Bullet
  • Rated 600V, 167°F (75°C)
  • UL/CSA listed where applicable
  • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
  • Heatshrink insulation provides long lasting strain relief from vibration
  • Integral meltable sealant locks out moisture, corrosive salts & fumes
  • Tin plated copper connectors with polyolefin heat shrink insulation
  • Assortments available

Product Specifications

  • GAUGE16-14 Gauge
  • PACKAGE QUANTITY25 PCS/Bag
  • DESCRIPTIONSolderless T Tap Connector
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160288-025
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160188-025 PVC Solderless T Tap Connector .250, 22-18 Gauge, 25 Pcs

Item #: B1149501

Not Yet Rated

Usually ships in 4 to 7 days

$4.22

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160288-025 PVC Solderless T Tap Connector .250, 16-14 Gauge, 25 Pcs

Quick Cable 160288-025 PVC Solderless T Tap Connector .250, 16-14 Gauge, 25 Pcs

Item #: WBB1149565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant