Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5665-005YW Yellow Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Quick Cable 5665-005YW Yellow Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Item #: WBB1149662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.46 up to 17% OFF

Minimum Quantity: 8

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5665-005YW Yellow Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Features:
  • Fastener Hardware for Battery Applications
  • Complete selection of standard and heavy duty battery related hardware
  • Hardware meets or exceeds OEM, SAE or Mil specifications, where relevant
  • Red and black fasteners are QuickCote? treated for permanent polarity indication and superior corrosion resistance

Product Specifications

  • EXPANDED DIA.1/8"
  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONHeat Shrink
  • TYPESingle Wall
  • COLORYellow
  • MANUFACTURERS PART NUMBER5665-005YW
  • SHRUNK DIA.1/16"
  • BRANDQuick Cable
  • USE WITH18 - 14 GA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5665-005R Red Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Item #: B1149666

Not Yet Rated

Usually ships in 4 to 7 days

$6.20

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5665-005YW Yellow Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Quick Cable 5665-005YW Yellow Single Wall Heat Shrink, 1/8" Expanded Diameter, 5 Pcs

Item #: WBB1149662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant