Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Gsbc-1/0 Copper Split Bolt Connectors, 1/0 Awg Max

Gardner Bender Gsbc-1/0 Copper Split Bolt Connectors, 1/0 Awg Max

Item #: WBB524375

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Copper Split Bolt Connectors, 1/0 Awg Max

Features
  • All-copper alloy construction for high mechanical strength, maximum conductivity and low resistance.
  • Accept a wide range of solid and stranded conductors from 16 AWG - 3/0 AWG.
  • Can be torqued with standard wrenches.

Product Specifications

  • PACKAGE QUANTITY1
  • CERTIFICATIONSUL Listed; CSA Listed
  • BRANDGardner Bender®
  • COLORCopper
  • PRODUCT FAMILYCopper Split Bolt
  • MANUFACTURER PART NUMBERGSBC-1/0
  • WIRE RANGE#4 - #0 AWG Solid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender GSBC-2 Copper Split Bolt Connectors, 2 Awg Max - 2 pk.

Item #: B524377

Not Yet Rated

Usually ships in 3 to 6 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Gsbc-1/0 Copper Split Bolt Connectors, 1/0 Awg Max

Gardner Bender Gsbc-1/0 Copper Split Bolt Connectors, 1/0 Awg Max

Item #: WBB524375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant