+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $11.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gardner Bender 135 Piece Electricians Screw Kit
Assorted colors & lengths of commonly used wall plate screws. 8-32 Slotted Round Head wall plate screws (White, Ivory & Almond) Includes sizes: 1/2" (Qty 40), 3⁄4" (Qty 20), 1" (Qty 20), 1-1⁄4" (Qty 20), 1-1⁄2" (Qty 20), 2" (Qty 15)
Assorted colors & lengths of commonly used wall plate screws. 8-32 Slotted Round Head wall plate screws (White, Ivory & Almond) Includes sizes: 1/2" (Qty 40), 3⁄4" (Qty 20), 1" (Qty 20), 1-1⁄4" (Qty 20), 1-1⁄2" (Qty 20), 2" (Qty 15)
Product Specifications
- LENGTH INCHES7.7
- WIDTH INCHES4.6
- HEIGHT INCHES0.8
- MANUFACTURERS PART NUMBERSK-832WP
- WEIGHT LBS1.1
- PRODUCT DESCRIPTIONWire Connectors
- PACKAGE QUANTITY135
- BRANDGardner Bender®
- COLORMetallic
- WIRE RANGE--
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Gardner Bender 10-089 WingGard®, Blue, #89 - 50 pk.
Item #: B524716
Not Yet Rated
Ships same day.
$9.30

135 Piece 8/32 Size Electricians Screw Kit
$11.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A