Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud WA-1543 Portacab 11.12" W x 18" D x 11" H

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud WA-1543 Portacab 11.12" W x 18" D x 11" H

Item #: WBB562443

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Bud WA-1543 Portacab 11.12 W x 18 D x 11 H

.05 aluminum. Front panel recessed .50 and fits contour of cabinet. Louvered sides. Welded back has opening. Four plastic feet furnished.

Designed for bench or portable use. Light weight, yet strong. Reinforced flexible metal handle recessed to permit stacking. Carry handle limited to 25 lb. load capacity.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES11.12
    • DEPTH INCHES18
    • HEIGHT INCHES11
    • MANUFACTURERS PART NUMBERWA-1543
    • WEIGHT LBS5.50
    • CONSTRUCTION.05 Aluminum
    • PANEL SPACE WIDTH INCHES10.79
    • SERIESPortacabs
    • PANEL SPACE HEIGHT INCHES10.92

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!