Disconnect Enclosures
Panel
Free Shipping
Brand
Conductive Panel
Material
Type
Color
Price
Related Products
Hoffman A36H2408SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 36.00x24.00x8.00in, SS Type 304 These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE™ padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications. Features: Manufactured from 12 gauge Type 304 ...
Hoffman LHC239316 INLINE™ Hinged Solid Door,Type 4, 230x930x155mm, Steel/LtGray When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility. Features: Metric dimensions 16 gauge steel Seams continuously welded and ground smooth External formed body flange Large body opening External wall-mounting brackets Seamless foam-in-place gasket Bonding provision on ...
Hoffman A1008CHNFSS6, J Box, Cont. Hinge W/ Clamps, EMC, Type 4X, 10.00x8.00x4.00in, SS Type 316L These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE™ padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications. Features: Manufactured from 12 gauge Type 304 ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants. Features: Drawn 16 gauge steel; no welded seams or sharp corners Cover is removable and interchangeable Unique lift-off hinges Quick-release latches Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits External wall-mounting brackets Bonding provision on door