Disconnect Enclosures
Free Shipping
Conductive Panel
Brand
Panel
Material
Type
Color
Price
Related Products
Hoffman A727224ULP, 2 Door W/Floor Stands, Type 12 Encl, 72.06X72.06X24.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A606016LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X16.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A86M3E20, Free Stand, 3 Door Encl 86.12X112.00X20.12, Steel/Paint Enclosures are available with three, four or five doors for housing larger control systems in industrial environments. Features: .121-in. steel Seams continuously welded and ground smooth; no holes or knockouts Heavy steel back stiffeners maintain flatness and increase rigidity Heavy-duty lifting eyes anchored into reinforced top Overlapping, gasketed openings on two-door centerposts At two-door openings, gasketed overlapping doors eliminate need for centerposts Three-point latches operated by padlocking handle ...
Hoffman A726012ULPG, 2 Door W/Floor Stands, Type 12 Encl, 72.06X60.06X12.06, Steel/Gray Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman E1PBSS, PB Enclosure, 1PBx30.5mm, SS Type 304 Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection. Features: 14 gauge steel body and door; 12 gauge back covers 4-in. high 10 gauge steel integral lifting base Modified preferred disconnect cutout Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height. Sturdy 7 gauge lifting tabs Flush doors 3-point latch with heavy-duty handle Screwdriver defeater in handle on master ...