Disconnect Enclosures
Panel
Brand
Free Shipping
Conductive Panel
Material
Type
Color
Price
Related Products
The low-profile, vertically-oriented L-BOX™ wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes. Features: Manufactured from 14 gauge mild steel Self-grounding mounting angles made of 12 gauge plated steel Bonding provision on door Ground stud on body EIA Universal 5/8 - 5/8 - 1/2 in. rack angle mounting hole pattern matches industry ...
Hoffman LLKDBM3, Key Lock insert, Double Bit 3mm, Steel/Chrome A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding ...
This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electronic control components. . Features: The top compartment is open and can accommodate a variety of front cover and door options Internal grid straps are factory-installed in top compartment to provide support for operator interfaces The bottom door is hinged on the left and has an attractive keylocking flush swing handle The solid rear door ...
Hoffman PGS6K, Grounding Bar System, 600mm, Copper A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision ...
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. Features: Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change Scratch-resistant GE Lexan Margard ® windows are permanently bonded in place Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure Hinge pin and bail are corrosion-resistant Type 316 stainless steel Includes a ...