Steel Boxes
Length
Width
Brand
Free Shipping
Material
Depth
Height
Type
Size
Style
Gauge
Capacity
Color
Price
Related Products
Hoffman CSD202010, Concept™ Wall-Mount Encl, 20.00X20.00X10.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover. Features: 16 gauge steel body, 16 or 14 gauge steel door Return flange design, formed around the body opening, diverts liquid contaminants away from the enclosure door opening Continuous hinge Bonding provision on door Heavy-duty, tool-to-open, plated latches Oil-resistant gasket External wall-mounting brackets Weldnuts provided for mounting optional panels and terminal block kits
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures. Features: 14 gauge bodies, 16 gauge covers; Type 304 or Type 316 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Bonding provision on door; grounding nut on body 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights Enclosures with more than one column of pushbutton ...
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT™ Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure. Features: Manufactured from 16 and 14 gauge Type 304 stainless steel 20 degree sloped top prevents pooling of liquids and accumulation of other debris Minimum-width body flange provides maximum body opening External formed 90-degree body flange Panel mounting studs fit optional CONCEPT panels and other accessories Mounting ...