Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457287

MPN #: A1008CHFL

Hoffman A1008CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 10.00X8.00X4.00, Steel/Gray

Product Description
Hoffman A1008CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 10.00X8.00X4.00, Steel/Gray

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External wall-mounting brackets
  • Oil-resistant gasket
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.53 in
Dimension T7 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C10 x 8 x 4 in
J Dimension3.62 in
Overall L x W11.50 x 8.41 in
Dimension V0.25 in
Mounting G x H10.75 x 6 in
Gauge14 ga
Panel Size8.75 x 6.88 in

Product Details

Type4
ColorGray
Number of Latches2
MaterialSteel
Conductive PanelA10P8G
DescriptionContinuous Hinge With Quarter-Turn Fast Latch
Manufacturers Part NumberA1008CHFL
PanelA10P8
BrandHoffman