Features:
- 16 or 14 gauge steel (see table)
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External wall-mounting brackets
- Oil-resistant gasket
Weights & Dimensions
| Dimension F | 7.53 in |
| Dimension T | 13 in |
| Dimension K | 0.56 in |
| Dimension Y | 0.62 in |
| A x B x C | 16 x 14 x 8 in |
| J Dimension | 7.62 in |
| Overall L x W | 17.50 x 14.41 in |
| Dimension V | 0.25 in |
| Mounting G x H | 16.75 x 12.00 in |
| Gauge | 14 ga |
| Panel Size (D x E) | 14.75 x 12.88 in |
Product Details
| Type | 4 |
| Color | Gray |
| Number of Latches | 2 |
| Material | Steel |
| Conductive Panel | A16P14G |
| Description | Continuous Hinge With Quarter-Turn Fast Latch |
| Manufacturers Part Number | A16148CHFL |
| Panel | A16P14 |
| Brand | Hoffman |