take 10% off our everday low prices!

Offer applied at final checkout

Hoffman CSD242410SS, CONCEPT™ Wall Mt Encl, Type 4/12, 24.00x24.00x10.00in, SS Type 304

Hoffman CSD242410SS, CONCEPT™ Wall Mt Encl, Type 4/12, 24.00x24.00x10.00in, SS Type 304

Item #: WBB1612211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,023.00 up to 25% OFF

Price: $1,526.00

$254.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,526.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Hoffman CSD242410SS, CONCEPT™ Wall Mt Encl, Type 4/12, 24.00x24.00x10.00in, SS Type 304

These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with Hoffman's exclusive POWERGLIDE™ Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Features:
  • Manufactured from 14 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel POWERGLIDE padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Bonding provisions on doors; grounding studs on body

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERCSD242410SS
  • TYPE4X
  • CONSTRUCTIONSS Type 304
  • DOOR GAUGE14
  • PANEL SIZE D X E MM564 x 564
  • MOUNTING G X H MM572 x 572
  • PANEL GAUGE22.20 x 22.20
  • MOUNTING G X H INCHES22.50 x 22.50
  • DESCRIPTIONWall Mount Enclosure
  • A X B X C MM610 x 610 x 254
  • CONDUCTIVE PANELCP2424G
  • A X B X C INCHES24.00 x 24.00 x 10.00
  • LATCHES QTY.2
  • LATCHES STYLEQuarter-turn
  • BODY GAUGE16
  • CONCEPT PANELCP2424
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hoffman CSD303010SS, CONCEPT™ Wall Mt Encl, Type 4/12, 30.00x30.00x10.00in, SS Type 304

Item #: WBB1612211

Not Yet Rated

Usually ships in 5 to 8 days

$1,947.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman CSD242410SS, CONCEPT™ Wall Mt Encl, Type 4/12, 24.00x24.00x10.00in, SS Type 304

Hoffman CSD242410SS, CONCEPT™ Wall Mt Encl, Type 4/12, 24.00x24.00x10.00in, SS Type 304

Item #: WBB1612211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top