Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456300

MPN #: C12C16

Hoffman C12C16, Consolet, Sloped Cover, 12.00X16.00X9.09, Steel/Gray

Product Description
Hoffman C12C16, Consolet, Sloped Cover, 12.00X16.00X9.09, Steel/Gray

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Control panel attached with continuous hinge along bottom edge
PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

J Dimension16.28 in
Dimension L10.62 in
Dimension K15.5 in
A x B x C12 x 16 x 9-1/16 in
Dimension N10.91 in
Dimension H12.28 in
Dimension E7.62 in

Product Details

MaterialSteel
DescriptionConsolet
ColorGray
Manufacturers Part NumberC12C16
BrandHoffman