Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Enclosure Heater E-TUB-375B 375W 240V 8-3/16" x 3-1/2"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vulcan Enclosure Heater E-TUB-375B 375W 240V 8-3/16" x 3-1/2"

Item #: WBB1967178

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Vulcan Enclosure Heater E-TUB-375B 375W 240V 8-3/16" x 3-1/2"

Vulcan Enclosure Heaters are used in enclosures and cabinets where temperature control is required. They are an excellent choice in confined spaces for the prevention of condensation build-up or freeze protection.

Product Specifications

    • BRANDVulcan
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES1.25
    • LENGTH INCHES8-3/16
    • MANUFACTURERS PART NUMBERE-TUB-375B
    • WEIGHT LBS1.5
    • CONSTRUCTIONSteel
    • MOUNTING DIMENSIONS INCHES7 x 3-1/2 x 1-7/32
    • PHASE1
    • WARRANTY YEARS1
    • VOLTAGE240
    • ACTUAL LENGTH INCHES7
    • DESCRIPTIONEnclosure Heater
    • AMPS1.56
    • APPROXIMATE HEATED LENGTH INCHES7
    • APPROVALSUL/CSA
    • WATTS375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!