Covers & Plates
Brand
Material
Depth
Width
Type
Height
Size
Color
Price
Related Products
Provide a means of using multiple padlocks on a secured power source. Catalog number ASL6C includes a 10.00-in. (254-mm) plated steel chain. Manufactured from 10 gauge steel with six station holes. Red finish. Overall length is 5.06 in. (128 mm) and padlock holes are .38-in. (10-mm) in diameter.
Hoffman AL23, Clamp Assy, Fast Operating (1), Fits Junction Box, Steel/Zinc Provides quick access to enclosure or wireway interiors. Installs on standard clamp bracket used on Hoffman junction boxes, Type 12 trough and wireway, Type 4x wireway and similar custom enclosures. Clamps are available in plated steel or stainless steel.
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Shelves provide additional storage in 36- and 48-in. (914- and 1219-mm) tall cabinets. Made of self-grounding plated 16 gauge steel. 75 lb. (34.0 kg) load rating. RAL 7035 polyester powder coat finish.
Manchester Address Plate w/3" Gold Brass Numbers (numbers included) in Antique Copper Matching cast aluminum powder coated address plate to go with the Manchester Column Mount Mailbox. Comes with 3" gold brass numbers and two mounting screws. (Can fit up to five numbers) (Plaque dimensions: 11" x 7") Note: Please Specify Number Configuration in Order