Adapters & Reducers
Brand
Material
Color
Price
Related Products
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision on door Simple easy-to-remove and install hinge pins ...
Hoffman A90XM7824FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 90.12X78.50X24.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A72XM6618FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 72.12X66.50X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman Z24208SS3PT, Replacement Dr W/3-Point Ltch, Type 4X, Fits 24x20, SS Type 304 Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive ...