Hoffman F1010G88R, Reducer, Type 1, 10x10 To 8x8, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F1010G88R, Reducer, Type 1, 10x10 To 8x8, Steel/Gray
Hoffman F1010G88R Reducer, Type 1, 10x10 To 8x8, Steel/Gray.
Hoffman F1010G88R Reducer, Type 1, 10x10 To 8x8, Steel/Gray.
PRICE
$159.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size (A x B) | 10.00 x 10.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Reducer |
| Color | Gray |
| Manufacturers Part Number | F1010G88R |
| Brand | Hoffman |