Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8658 Ft18hl/835/Env 18w W/ 2g11 Base - Neutral White- Cfl Bulb - Pkg Qty 10
See all 54 items in product family

Satco S8658 Ft18hl/835/Env 18w W/ 2g11 Base - Neutral White- Cfl Bulb - Pkg Qty 10

Item #: WBB565119

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 10

Price: $58.00
Product Information
Customer Review
Product Q&A
FT18HL/835/ENV 18W Compact Fluorescent w/ 2G11 Base - Neutral White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES9
    • COLOR FINISHNeutral White
    • BASE2G11
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS1300
    • MANUFACTURERS PART NUMBERS8658
    • PACKAGE QUANTITY10
    • SHAPET5
    • TYPECFL
    • WATTAGE18
    • COLOR TEMPERATURE3500
    • AVG. LIFE (HOURS)12,000
    • LAMP CODEFT18HL/835/ENV
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • BASE DESC2G11
    • ANSI BASE2G11
    • CRI82
    • COLOR DESCRIPTIONNeutral White
    • CCT (K)3500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed