Halogen Bulbs
Halogen bulbs are widely used for general lighting purposes, providing bright illumination. They are energy efficient and typically have a longer lifespan than a traditional light bulb. Halogen bulbs are ideal for highlighting specific areas or objects making them ideal for galleries, retail displays and workshops.
Most Relevant

Halogen Low Voltage Bi-Pin Bulbs & Lamps
| Compare | Image | Voltage | Wattage | Average Life | Shape | Base | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 V | 50 W | 2000 hr | T4 | GY6.35 | 12 | WBB564635 | $2.16 ea. | ||
![]() | 24 V | 50 W | 2000 hr | T4 | GY6.35 | 12 | WBB564633 | $6.90 ea. | ||
![]() | 12 V | 20 W | 2000 hr | T3 | G4 Bi-P | 1 | WBB564634 | $2.14 | ||
![]() | 12 V | 35 W | 600 hr | T4 | GY6.35 | 12 | WBB564061 | $2.28 ea. | ||
![]() | 12 V | 20 W | 2000 hr | Bi-Pin | G4 Bi-P | 12 | WBB1875258 | $1.21 ea. | ||
![]() | 120 V | 25 W | 2000 hr | Bi-Pin | G9 | 12 | WBB1875328 | $3.07 ea. | ||
![]() | 12 V | 5 W | 2000 hr | T3 | G4 Bi-P | 12 | WBB564067 | $2.25 ea. | ||
![]() | 12 V | 50 W | 2000 hr | Bi-Pin | GY6.35 | 12 | WBB1875304 | $1.31 ea. | ||
![]() | 120 V | 50 W | 2000 hr | Bi-Pin | G9 | 12 | WBB1875281 | $2.95 ea. | ||
![]() | 120 V | 20 W | 2000 hr | Bi-Pin | GY6.35 | 12 | WBB1875260 | $19.25 |

Single Ended Candelabra and Bayonet Base

Halogen Aluminum Reflector Lamps

Quartz Halogen Bulbs & Lamps - Double Ended

MR16 Bulbs & Lamps
Halogen Low Voltage Bi-Pin Bulbs & Lamps

Halogen Low Voltage Bi-Pin Bulbs and Lamps offer bright and precise lighting. Unlike incandescent bulbs, these halogen bulbs are low voltage, allowing them to be energy efficient and reduce electricity costs. The bi-pin design makes the bulbs versatile and easy to install. Available in different wattage and lumens amounts. Great for display lighting, task lighting, and more.

Double Loop G9
Halogen Par Lamps

Halogen Par, or Parabolic Aluminized Reflector Lamps offer bright and directional lighting. They feature a lens and a reflector, creating an intense oval shaped source of light. When compared to incandescent lights, these halogen lamps provide longer average life spans, cutting down on maintenance costs. Ideal for commercial settings and residential recessed lighting.
MR16 Bulbs & Lamps

MR16 Bulbs and Lamps are versatile and efficient lighting solutions. The MR16 design features multi-faceted reflectors that precisely direct light. High average life amounts ensure long-term use. Great for use as accent or spot lighting in residential and commercial settings. Available in different wattage options.
MR11 Bulbs & Lamps

MR11 Bulbs and Lamps are compact and efficient lighting solutions. The MR, or multi-faceted reflector design, reflects light to provide focused lighting. When compared to incandescent lighting, MR11 bulbs have brighter and more white lighting. Long average life spans reduce maintenance and repair needs. Great for landscape lighting, displays, low-profile track lighting systems, and more.
Single Ended Candelabra and Bayonet Base

Single-ended Candelabra and Bayonet Bases are functional lighting solutions perfect for spotlighting, task lighting, and more. The candelabra base option is functional and decorative, while the bayonet option is reliable and easy to install. These bulbs are energy efficient and available in a range of wattage and lumen options. Great for residential and commercial lighting needs.
Showing 1-10 of 19 results
Quartz Halogen Bulbs & Lamps - Double Ended

Double Ended Quartz Halogen Bulbs and Lamps are bright and efficient lighting solutions. Compared to incandescent bulbs, these halogen bulbs offer a longer life span. The fused quartz bulb construction allows these bulbs to be strong and handle larger amounts of pressure. Available in different wattage, lumens, and average life amounts. Ideal for flood lighting in indoor and outdoor applications.
Halogen Aluminum Reflector Lamps

Halogen Aluminum Reflector Lamps offer bright and intense light in residential and commercial settings. The aluminum reflector directs light where it is needed most, allowing for precise lighting control. Unlike incandescent lights, these halogen lamps provide high average life spans. Ideal for a variety of indoor applications including ceiling fixtures, displays, accent lighting, and more.

















