Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | GX24q-3 |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 2700 K |
| CRI | 82 |
| Phillips Lamp Code | PL-T 26W827/4P/LL/NA/ALTO |
| Lamp Code | CFT26W/4P/827 |
| Wattage | 26 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8345 |
| Lumens | 1800 |
| Shape | CFL |
| Brand | Satco |
Compliance & Certifications
| GE Lamp Code | F26TBX/SPX27/A/4 |