Conduit Fishing Tools
Availability
Special Price
Brand
Strength
Type
Length
Height
Color
Price
Related Products
Use Xtreme True Tape® to measure and pull with a single, super-strong product. The flat pull tape disperses the pull load over a larger surface area of conduit, reducing frictional heat buildup and burn-through, especially at conduit sweeps and bends. The tape maintains its flat shape, making it easier to blow through conduit and improving pulling performance. Our range of pull tape will meet all of your pull force requirements. Tensile strengths range from 1250 to 2500 lbs. The tape is printed on a plain yarn surface finish. Durable, woven PET (Polyester) material; Sequential footage ...
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the opposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit. Special Features: Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit Material : Durable Foam Applications: For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types For Use With: Blowers and Vacuums
Greenlee 0159-12 Journeyman's Tool Kit, 17 Pc Features: Perfect kit for the journeyman electrician Kit Includes: 20-Pocket Tool Caddy, GT-11 Voltage tester, Torpedo Level, 18 oz. Electrician's Hammer, 25 FT Tape Measure, Keystone Tip Square Shank1/4 IN x 4 IN Flat Blade Screwdriver, Cabinet Tip Round Shank 3/16 FT x 6 FT Flat Blade Screwdriver, Phillips Tip #1 - 3/16 FT x 3 FT Screwdriver, Phillips Tip #2 - 1/4 FTx 4 FT Screwdriver, 9 FT Side-Cutting Pliers, 8 FT Diagonal Cutting Pliers, 8 IN Long Nose Pliers, 10 IN Pump Pliers, Pro Plus Wire Stripper 10-18 AWG, NM Cable Ripper, ...
N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals. Special Features: Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse Applications: Pulls Wire Through Conduit Resistant to: Mildew, Rot, Marine Growth, Abrasion, Petroleum Products