Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ford FG11050PBE, 9000/8550 Watts, Portable Generator, Gasoline/LP, Electric/Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ford FG11050PBE, 9000/8550 Watts, Portable Generator, Gasoline/LP, Electric/Recoil Start, 120/240V

Item #: WBB2243493

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,085.00
Product Information
Customer Review
Product Q&A
Accessories
Ford FG11050PBE, 9000 (Gas)/8550 (LP) Watt, Portable Generator, Dual Fuel - Gas/LP, Electric/Recoil

Ford FG11050PBE – 11050 / 10500 LP Peak Watt Dual Fuel, Gasoline/LP Portable," Switch and Go" Home Emergency Generator with 457 CC, 15 HP, OHV engine. The performance of gasoline and the convenience of liquid propane in the same generator that includes one of the most powerful engines in its product class make the FG11050PBE a serious contender for both daily use and/or storm related emergencies. This electric start, 10000 peak-watt, outdoor generator includes dozens of wanted features such as a keyless, electric-start ignition, maintenance-free battery, easy-to-read fuel gauge and a mobility kit with over-sized, no-flat tires and convenient fold-down handle, PLUS the ability to switch from gasoline to clean, safe, convenient LP whenever its needed to power multiple 12V, 120V and 240V devices for up to 13 hours at half load at just 74 dB of noise.

Product Specifications

    • BRANDFord
    • MANUFACTURERS PART NUMBERFG11050PBE
    • FUEL TYPEGasoline/LP
    • START TYPEElectric/Recoil
    • RATED WATTS9000(Gas)/8550(LP)
    • SURGE WATTS11050(Gas)/10500(LP)
    • RATED AMPS75/37.5
    • VOLTAGE120/240
    • OUTLETS6
    • OUTLET TYPE(2) 120V 20A Duplex GFCI, (1) 120V 30A Twist Lock, (1) 120/240V 50A RV
    • FUEL TANK GALLONS6.6 or 20 lb
    • FUEL GAUGEYes
    • RUN TIME HOURS9.5 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEOHV
    • ENGINE DISPLACEMENT (CC)457
    • CONSTRUCTIONSteel
    • WHEELS10" No Flat Tires
    • COLOR FINISHBlue
    • CERTIFICATIONS AND LISTINGSEPA, CSA
    • WARRANTY2 Year
    • MUFFLERYes
    • DECIBELS (DBA)78
    • LENGTH INCHES30-3/5
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES25
    • WEIGHT LBS211
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!