Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GENERAC® 5939, 5500 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
See all 15 items in product family

GENERAC® 5939, 5500 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Item #: WB249464

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 729.00
Product Information
Warranty
Customer Review
Product Q&A
GP5500 5500W Portable Generator

This portable generator features the Generac 389cc OHV® engine with low oil shutdown. Steel fuel tank includes fuel gauge. Low-tone muffler provides quiet operation. Moves easily on never-flat wheels that roll smooth over any terrain. Includes hardened tubular steel cradle. Covered Outlets for added protection from the environment. 2 Year Limited Warranty.
- Not for sale in California

Generator sales are final.

Product Specifications

    • BRANDGENERAC®
    • MANUFACTURERS PART NUMBER5939
    • SERIESGP
    • MODELGP5500
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS5500
    • SURGE WATTS6875
    • RATED AMPS45.8/22.9
    • VOLTAGE120/240
    • OUTLETS5
    • OUTLET TYPE(2) 120V 20A Duplex, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS7.2
    • FUEL GAUGEYes
    • RUN TIME HOURS10 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEGenerac OHV
    • ENGINE DISPLACEMENT (CC)389
    • CONSTRUCTIONSteel
    • WHEELS9.5" Solid
    • COLOR FINISHOrange/Black
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY2 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)Not Measured by Manuafacturer
    • LENGTH INCHES27-1/4
    • WIDTH INCHES27
    • HEIGHT INCHES25
    • WEIGHT LBS171
    • TYPEPortable Generator

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

5500kw generator

Your review: I would like to see the standby gen-sets come with a way to quickly drain the fuel.

Pros: EASY TO START, NON-RUSTING FUEL TANK, UNIT CAME WITH A 30-AMP TWISTLOCK PLUG.

Cons: THE INTERNAL WIRING CONNECTORS ARE SMALL FOR THE AMPERAGE OF THE UNIT. I WOULD LIKE TO SEE MORE ROBUST CONNECTIONS ON THE INTERNALS OF THIS UNIT. IN AN EMERGENCY SITUATION YOU DON'T WANT THE EQUIPMENT YOU ARE DEPENDING ON TO KEEP YOU SAFE TO BE MARGINAL.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed