Lighted Exit Signs
Availability
Brand
Material
Color Temperature
Length
Type
Height
Color
Price
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Dual-Lite DPLPM50DBA Exit Sign, Brushed Aluminum Face & Back w/Photoluminescent Letters, Double Face
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Remote capacity runs 2 single-head or 1 double head CIR or COR remotes, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Lamp-heads are fully adjustable, Canopy included
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Lamp-heads are fully adjustable, Canopy included