Lighted Exit Signs
Availability
Color Temperature
Type
Brand
Depth
Material
Width
Length
Height
Color
Price
Related Products
Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo/High Output Ni-Cad Battery Intended Use: Suitable for applications requiring quick installation of both exit sign and unit equipment. Attractive 10 tall, streamlined design is great for above-the-door applications and other tight fits. Features: Precision-molded thermoplastic housing is impact and scratch resistant, corrosion proof and UV-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life LEDs feature very low energy consumption and rated life up to ...
Wall, ceiling, or end mounting, High impact flame rated & UV stable thermoplastic housing, Dual-ratcheting design for full range LED lamp-head positioning, Bright & even EXIT panel illumination, Environmentally friendly long life-cycle Lithium Iron Phosphate battery, Includes top mount conduit entry
Features: Slim & Durable - Sunlite® LED Emergency Exit Sign is a slim exit sign is made with corrosion-resistant steel that is built to last. With its steel casing, it can operate with voltage ratings of 120V-277Vac, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, warehouses, doorways, and isles without taking over your decor NYC Compliant - New York City Building Authority has developed rigorous requirements for Exit Signs used in commercial and public ...
Hubbell CCGRC LED Combo Exit/Emergency Unit w/ Remote Capacity, Green Letters, White, Ni-Cad Battery
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Remote capacity runs 2 single-head or 1 double head CIR or COR remotes, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Lamp-heads are fully adjustable, Canopy included
Features: Compact Exit Sign - The Sunlite® LED exit sign will help guide you to an exit in the event of a power outage. It features bright red illuminated EXIT letters and left and right directional arrow knock-outs Integrated LEDS - With energy efficient LED technology built-in this is a maintenance free solution 90 Minute Back Up - Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of illumination when the power is out. Built-in test switch and LED status indicator light Universal Surface Mount - Designed for wall and ceiling mounting on ...